Skip Content
BELT SANDING 3/4 X 18 ZA36 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT SANDING 3/4 X 18 ZA36 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34077720
  • Mfr. Model # 34077720
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Length 18"
  • Width 3/4"
  • Grade Basic
  • Colour Blue
  • Grit 36
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list