Skip Content
BELT SANDING 2 X 72 ZA36 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT SANDING 2 X 72 ZA36 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34074753
  • Mfr. Model # 34074753
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.36 lbs

Technical Specs

  • Length 72"
  • Colour Blue
  • Width 2"
  • Grade Premium
  • Grit 36
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina
  • Item Sanding Belt
  • Series P41

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list