Skip Content
BELT SANDING 2 X 132 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT SANDING 2 X 132 80G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28667
  • Mfr. Model # 28667
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Blue
  • Length 132"
  • Width 2"
  • Grade Medium
  • Series R823
  • Grit 80
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list