BELT SANDER V.S. 4X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BELT SANDER V.S. 4X24IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9404
  • Mfr. Model # 9404
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 438
  • Shipping Weight 12.7 lbs

Product Details

Efficient electronic speed control dial. Flush sanding to the corner of the wall, flat top design for use upside down as a stationary sander. Includes 1 piece belt (2 per pack), dust bag assembly, cork rubber plate and carbon plate.

Technical Specs

  • Features Flush Wall Sanding, Auto Tracking Belt, Low Noise, Dust Bag
  • Bearings Ball and Needle
  • Item Belt Sander
  • Includes Sanding Belt 80 g (742322 9), Dust Bag(122591 2) Cork Rubber Plate ( 42314 4), Carbon Plate (423317 8)
  • Cord 16.4 ft.
  • Standards UL Listed, CSA Certified
  • No Load SFPM 690 - 1,440
  • Release Type Lever
  • Amps 8.8
  • Belt Size 4" x 24"
  • Tool Weight 10.6 lbs.
  • Tool Length 13-1/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list