BELT SANDER ABRASIVE ELECTRIC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT SANDER ABRASIVE ELECTRIC KIT

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD40611
  • Mfr. Model # 40611
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Includes 40610 Electric Dynafile II with 11203 Contact Arm and 11202 and 11204 Contact Arms, (8)Abrasive Belts, Platen Pads
  • Tool Length 19"
  • Item Electric Band File
  • Belt Size 1/2" x 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list