BELT RND 1/4IN METAL DETECT 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT RND 1/4IN METAL DETECT 100FT

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND4941101
  • Mfr. Model # 4941101
  • UNSPSC # 24101715
  • CATALOGUE PAGE # 1522
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Blue
  • Item Belt
  • Material Polyurethane
  • Temp. Range -22 Degrees F - 150 Degrees F
  • Hardness Shore A 80
  • Overall Length 100 ft.
  • Core Type Solid
  • Standards FDA
  • Texture Smooth
  • Diameter 1/4"
  • Min. Pulley Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list