BELT R228 2 1/2X60 80GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT R228 2 1/2X60 80GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21590
  • Mfr. Model # 21590
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Length 60"
  • Item Sanding Belt
  • Grade Medium
  • Width 2-1/2"
  • Grit 80
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X
  • Series R228

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list