BELT R228 2 1/2X60 40GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT R228 2 1/2X60 40GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21605
  • Mfr. Model # 21605
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Width 2-1/2"
  • Length 60"
  • Grit 40
  • Grade Coarse
  • Series R228
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list