BELT PRO MINERS 1D 2STRAPS TB LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT PRO MINERS 1D 2STRAPS TB LG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1090032C
  • Mfr. Model # 1090032C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2601
  • Shipping Weight 1.55 lbs

Product Details

Pro(TM) Miner's Belt. A heavy-duty belt with replaceable lamp straps for holstering lamps and equipment. Size: Large.

Technical Specs

  • Size Large
  • Buckle Type Tongue
  • Hardware Material High strength corrosion resistant hardware
  • Standards CSA Z259.1, Capital Safety Gen Mfg Req, OSHA 1910.66, OSHA 1926.512
  • Item Body Belt
  • Includes Tongue buckle belt with back D-ring, two grommeted straps for miners gear
  • Webbing Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list