BELT POWERBAND 4 BAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT POWERBAND 4 BAND

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR4/B148
  • Mfr. Model # 4/B148
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.694 lbs

Technical Specs

  • For Use With Multiple Belt Systems
  • Item V-Belt
  • Industry Number 4/B148
  • Temp. Range -22 to 194 Degrees F
  • Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords
  • Thickness 1/2"
  • Number of Ribs 4
  • Resists Oil/Heat
  • V-Belt Section B
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • V-Belt Type Banded V-Belt
  • Outside Length 151-3/4"
  • Top Width 2-2/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list