BELT PORTABLE 3X21 R228 100-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT PORTABLE 3X21 R228 100-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27923
  • Mfr. Model # 27923
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.05 lbs

Product Details

Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 21 inches and grit is 100.

Technical Specs

  • Grit 100
  • Item Portable Belt
  • Length 21"
  • Width 3"
  • Grade Fine
  • Series Metalite R255
  • Abrasive Type Coated
  • Backing Material Cloth
  • Backing Weight X
  • Colour Brown
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list