Skip Content
BELT POLY V RIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT POLY V RIB

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC5100540
  • Mfr. Model # 5100540
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Designed for power transmission on multiple-accessory drives. Multiple-rib design provides better belt-to-pulley contact for less slippage, so it lasts longer than conventional V-belts.

Technical Specs

  • Industry Number 10PK1370
  • Belt Type Heavy Duty
  • Outside Length 54.63"
  • Item Serpentine Belt
  • Top Width 1.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list