Skip Content
BELT POLY V RIB AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT POLY V RIB AUTO

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC5050350
  • Mfr. Model # 5050350
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Designed for power transmission on multiple-accessory drives. Multiple-rib design provides better belt-to-pulley contact for less slippage, so it lasts longer than conventional V-belts.

Technical Specs

  • Industry Number 5PK0890
  • Item Serpentine Belt
  • Belt Type Heavy Duty
  • Outside Length 35.7"
  • Top Width 0.68"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list