Skip Content
BELT POLY COG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT POLY COG

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC5100575
  • Mfr. Model # 5100575
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed for power transmission on multiple-accessory drives. Multiple-rib design provides better belt-to-pulley contact for less slippage, so it lasts longer than conventional V-belts.

Technical Specs

  • Item Serpentine Belt
  • Industry Number 10PK1460
  • Belt Type Heavy Duty
  • Top Width 1.38"
  • Outside Length 58.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list