Skip Content
BELT POLY COG DOUBLE SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT POLY COG DOUBLE SIDED

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC6060470
  • Mfr. Model # 6060470
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Industry Number 6PKK1195
  • Item Serpentine Belt
  • Belt Type Heavy Duty
  • Top Width 0.82"
  • Outside Length 48.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list