Skip Content
BELT PAPER MOUNTED SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT PAPER MOUNTED SYSTEM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGVP1
  • Mfr. Model # GVP1
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2553
  • Shipping Weight 7.0 lbs

Product Details

Belt-mounted PAPR assembly (Standard Belt). Designed to filter dusts, fumes and mists. Features battery-operated blowers to pull the outside air through the cartridges and filters into a hood, helmet or loose or tight-fitting facepiece.

Technical Specs

  • For Use With 3M(TM) GVP(TM) PAPR
  • Includes PAPR Unit, Power Cord, Battery Pack, Charger, Flow Meter, Blower Plugs (Inlet and Outlet), Web Belt, Flow Meter Adapter
  • Item Belt-Mounted PAPR Assembly, Intrinsically Safe
  • Standards NIOSH Approved
  • Battery Type NiCd Rechargeable
  • Cartridges Included No
  • Headgear Included Yes
  • PAPR Mount Belt-Mounted
  • Intrinsically Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list