Skip Content
BELT NORZON PLUS R821 2-1/2X60 40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT NORZON PLUS R821 2-1/2X60 40GR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27234
  • Mfr. Model # 27234
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Blue
  • Length 60"
  • Item Sanding Belt
  • Width 2-1/2"
  • Grade Coarse
  • Grit 40
  • Series R821
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list