Skip Content
BELT NON WOVEN 3X132 MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT NON WOVEN 3X132 MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59281
  • Mfr. Model # 59281
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 6.51 lbs

Technical Specs

  • Colour Maroon
  • Item Surface Conditioning Belt
  • Length 132"
  • Width 3"
  • Grade Medium
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Non-Woven
  • Backing Material Nylon Fibre, Phenolic/Polyurethane
  • Grit 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list