BELT NON WOVEN 2X60 MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT NON WOVEN 2X60 MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59257
  • Mfr. Model # 59257
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Surface Conditioning Belt
  • Colour Maroon
  • Length 60"
  • Width 2"
  • Grade Medium
  • Backing Weight A
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Material Nylon Fibre, Phenolic/Polyurethane
  • Grit 180

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list