Skip Content
BELT NON WOVEN 2X132 VERY FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT NON WOVEN 2X132 VERY FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59264
  • Mfr. Model # 59264
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 2.98 lbs

Technical Specs

  • Length 132"
  • Colour Blue
  • Width 2"
  • Item Surface Conditioning Belt
  • Grade Very Fine
  • Backing Weight A
  • Abrasive Type Non-Woven
  • Backing Material Nylon Fibre, Phenolic/Polyurethane
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list