BELT NON WOVEN 2X132 COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT NON WOVEN 2X132 COARSE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59262
  • Mfr. Model # 59262
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 5.07 lbs

Technical Specs

  • Colour Brown
  • Item Surface Conditioning Belt
  • Width 2"
  • Grade Coarse
  • Length 132"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Weight A
  • Backing Material Nylon Fibre, Phenolic/Polyurethane

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list