Skip Content
BELT NON WOVEN 1X18 VERY FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT NON WOVEN 1X18 VERY FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59243
  • Mfr. Model # 59243
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.335 lbs

Technical Specs

  • Item Surface Conditioning Belt
  • Length 18"
  • Colour Blue
  • Width 1"
  • Grade Very Fine
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Backing Material Nylon Fibre, Phenolic/Polyurethane
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list