Skip Content
BELT NON WOVEN 1/4X24 COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT NON WOVEN 1/4X24 COARSE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59223
  • Mfr. Model # 59223
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.355 lbs

Technical Specs

  • Item Surface Conditioning Belt
  • Grade Coarse
  • Colour Brown
  • Length 24"
  • Width 1/4"
  • Backing Weight A
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Material Nylon Fibre, Phenolic/Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list