Skip Content
BELT NON WOVEN 1/2X24 MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT NON WOVEN 1/2X24 MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59233
  • Mfr. Model # 59233
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.585 lbs

Technical Specs

  • Colour Maroon
  • Length 24"
  • Item Surface Conditioning Belt
  • Grade Medium
  • Width 1/2"
  • Backing Weight A
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Material Nylon Fibre, Phenolic/Polyurethane
  • Grit 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list