Skip Content
BELT METALITE 2X48 R228 36-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT METALITE 2X48 R228 36-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21255
  • Mfr. Model # 21255
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 36
  • Width 2"
  • Length 48"
  • Item Sanding Belt
  • Colour Brown
  • Grade Extra Coarse
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Type Coated
  • Series R228 Metalite
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list