BELT METALITE 1X42 R228 40-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT METALITE 1X42 R228 40-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN20910
  • Mfr. Model # 20910
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 0.1 lbs

Product Details

Benchstand belt, 1 inch wide x 42 inch long, metalite R228, number 40 grit.

Technical Specs

  • Width 1"
  • Grit 40
  • Length 42"
  • Item Narrow Belt
  • Colour Brown
  • Grade Coarse
  • Series Metalite R228
  • Backing Weight X
  • Backing Material Cotton
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list