Skip Content
BELT LINEMNS LTHR BCK-SVR FLL-FLTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR88N1/D24
  • Mfr. Model # 88N1/D24
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2636
  • Shipping Weight 6.0 lbs

Product Details

Linemans Belt, Full-Floating, 40 to 50 In., Material Webbing - Polyester, Back Pad - Leather, Thread - Polyester, D-Ring - Clear Chromate Finished Carbon Steel, Hardware - Steel, Grommets - Brass, Label - Metal Tag, Connection D-Ring, For Use With 7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL Tensile Strength Webbing - 5000 lbs., D-Ring - 5, 000 lbs., Buckle - 4000 lbs., Hardware Steel

Technical Specs

  • Includes 1-3/4" D-Saddle, Waist Strap, Scaffolding D-Rings
  • Item Body Belt
  • Hardware Material Steel
  • Standards OSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32, CSA Z259.3
  • Webbing Material Polyester
  • Number of Anchor Points 2
  • Size 40" - 50"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List