Skip Content
BELT LINEMNS LTHR BCK-SVR FLL-FLTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR88N1/D22
  • Mfr. Model # 88N1/D22
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2636
  • Shipping Weight 6.9 lbs

Product Details

Linemans Belt, Full-Floating, 36 to 46 In., Material Webbing - Polyester, Back Pad - Leather, Thread - Polyester, D-Ring - Clear Chromate Finished Carbon Steel, Hardware - Steel, Grommets - Brass, Label - Metal Tag, Connection D-Ring, For Use With 7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL Tensile Strength Webbing - 5000 lbs., D-Ring - 5, 000 lbs., Buckle - 4000 lbs., Hardware Steel

Technical Specs

  • Includes 1-3/4" D-Saddle, Waist Strap, Scaffolding D-Rings
  • Size 36" - 46"
  • Item Body Belt
  • Webbing Material Polyester
  • Hardware Material Steel
  • Standards OSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32, CSA Z259.3
  • Number of Anchor Points 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list