BELT LINEMANS TRADIT 8 BLK 27/48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT LINEMANS TRADIT 8 BLK 27/48

JELCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JEL80890
  • Mfr. Model # 80890
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 2636
  • Shipping Weight 8.0 lbs

Product Details

Designed for the most demanding line technician. The tradition features a soft, top-grain black leather, fro the ultimate in comfort and safety. Full floating. ASTM F 887-04 Type B and CSA Z259.1-05 Type 1.

Technical Specs

  • Item Tradition Linesman's Belt with 8" Back Saver