Skip Content
BELT LINEMANS TRADIT 8 BLK 25/45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LINEMANS TRADIT 8 BLK 25/45

JELCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JEL80888
  • Mfr. Model # 80888
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 2636
  • Shipping Weight 8.0 lbs

Product Details

Designed for the most demanding line technician. The tradition features a soft, top-grain black leather, fro the ultimate in comfort and safety. Full floating. ASTM F 887-04 Type B and CSA Z259.1-05 Type 1.

Technical Specs

  • Item 2 D-Ring Tradition 8" Belt
  • Includes N/A
  • Size D25
  • Standards CSA, ASTM
  • Hardware Material Leather
  • Webbing Material N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list