BELT LINEMANS TRADIT 4 BLK 27/48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT LINEMANS TRADIT 4 BLK 27/48

JELCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JEL80870
  • Mfr. Model # 80870
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 2636
  • Shipping Weight 5.0 lbs

Product Details

Designed for the most demanding line technician. The tradition features a soft, top-grain black leather, fro the ultimate in comfort and safety. Full floating. ASTM F 887-04 Type B and CSA Z259.1-05 Type 1.

Technical Specs

  • Item 549 Series 4"Tradition Linesman'S Belt
  • Includes N/A
  • Standards CSA, ASTM
  • Size D27
  • Hardware Material Leather
  • Webbing Material N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list