Skip Content
BELT LINEMAN SAFETY 5IN (625MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LINEMAN SAFETY 5IN (625MM)

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR95N/D25BR
  • Mfr. Model # 95N/D25BR
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.79 lbs

Technical Specs

  • Item Body Belt
  • Standards OSHA, ANSI, CSA
  • Size D25
  • Hardware Material Steel, Brass
  • Buckle Type Tongue
  • Webbing Material Polyester
  • Number of Anchor Points 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list