Skip Content
BELT LINEMAN SAFETY 5IN (600MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LINEMAN SAFETY 5IN (600MM)

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR95N/D24BR
  • Mfr. Model # 95N/D24BR
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Size D24
  • Item Body Belt
  • Standards OSHA, ANSI, CSA
  • Buckle Type Tongue
  • Webbing Material Polyester
  • Number of Anchor Points 2
  • Hardware Material Steel, Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List