BELT LIFTING BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BELT LIFTING BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6T565
  • Mfr. Model # 6T565
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2471
  • Shipping Weight 0.49 lbs

Product Details

Back Support with Stay, Size X-Large, Fits Waist Size 38 In. to 42 In., Width 8 In., Material Spandex, Suspenders 1-1/2 In. Knit Elastic, Closure Type Hook and Loop, Colour Black

Technical Specs

  • Colour Black
  • Suspenders 1-1/2" Detatchable Knit Elastic
  • Item Back Support with Stay
  • Material Spandex
  • Width 8-1/2"
  • Closure Type Hook and Loop
  • Fits Waist Size 38" - 42"
  • Back Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list