BELT LIFTING BLACK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT LIFTING BLACK 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T543
  • Mfr. Model # 5T543
  • UNSPSC # 46182201
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.8 lbs

Product Details

Back Support with Stay, Size 2X-Large, Fits Waist Size 42 In. to 46 In., Width 9 In., Material Spandex, Suspenders 1-1/2 In. Woven Elastic, Closure Type Hook and Loop, Colour Black

Technical Specs

  • Item Back Support with Stay
  • Colour Black
  • Width 9-1/4"
  • Material Spandex
  • Suspenders 1-1/2" Woven Elastic
  • Closure Type Hook and Loop
  • Back Support Size 2X-Large
  • Fits Waist Size 42" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list