Skip Content
BELT LEATHER 46-52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT LEATHER 46-52

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT95238
  • Mfr. Model # 95238
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material Top Grain Saddle Leather
  • Item Heavy Duty Work Belt
  • Type Double Buckle
  • Waist Size 46" to 52"
  • Colour Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list