Skip Content
BELT HY-T WEDGE NON COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT HY-T WEDGE NON COGGED

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3V335
  • Mfr. Model # 3V335
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Technical Specs

  • Industry Number 3V335
  • For Use With V-Belt Drives
  • Item V-Belt
  • Construction Wrapped
  • Temp. Range -22 to 194 Degrees F
  • Thickness 5/16"
  • Resists Oil/Heat
  • V-Belt Section 3V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 33-1/2"
  • Number of Ribs 1
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list