Skip Content
BELT HY-T WEDGE NON COG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT HY-T WEDGE NON COG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3V600
  • Mfr. Model # 3V600
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item V-Belt
  • For Use With V-Belt Drives
  • Industry Number 3V600
  • Temp. Range -22 to 194 Degrees F
  • Construction Wrapped
  • Thickness 5/16"
  • Resists Oil/Heat
  • V-Belt Section 3V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 60"
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list