BELT HY-T TORQUE BANDED NON COG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT HY-T TORQUE BANDED NON COG

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR2/B173
  • Mfr. Model # 2/B173
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.481 lbs

Technical Specs

  • For Use With Multiple Belt Systems
  • Industry Number 2/B173
  • Temp. Range -22 to 194 Degrees F
  • Item V-Belt
  • Thickness 1/2"
  • Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords
  • Resists Oil/Heat
  • Number of Ribs 2
  • V-Belt Section B
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 1-1/3"
  • V-Belt Type Banded V-Belt
  • Outside Length 176-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list