BELT HAWK PD SYNCHRONOUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT HAWK PD SYNCHRONOUS

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR11208M30
  • Mfr. Model # 11208M30
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.456 lbs

Technical Specs

  • Item Gearbelt
  • Material Compounded Rubber
  • Width 30mm
  • Number of Teeth 140
  • Pitch 8mm
  • Pitch Length 1120mm
  • Gearbelt Type Hawk Pd
  • Industry Number 11208M30

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list