Skip Content
BELT GOLD LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT GOLD LABEL

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC28580
  • Mfr. Model # 28580
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

Top Cog(R) v-belt. Top width 0.88 inches. Outside length 58 inches.

Technical Specs

  • Industry Number 20A1475
  • Top Width 0.88"
  • Belt Type Cogged
  • Item Automotive V-Belt
  • Outside Length 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list