BELT GOLD LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT GOLD LABEL

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC22380
  • Mfr. Model # 22380
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 3162
  • Shipping Weight 0.36 lbs

Product Details

Top Cog(R) v-belt. Top width 0.69 inches. Outside length 38 inches.

Technical Specs

  • Industry Number 15A0965
  • Item Automotive V-Belt
  • Belt Type Cogged
  • Outside Length 38.0"
  • Top Width 0.69"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list