Skip Content
BELT FILE 1/2X24 R283 P80-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FILE 1/2X24 R283 P80-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27565
  • Mfr. Model # 27565
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 610
  • Shipping Weight 1.0 lbs

Product Details

File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 24 inches and grit is 80.

Technical Specs

  • Length 24"
  • Width 1/2"
  • Grit 80
  • Item Sanding Belt
  • Colour Brown
  • Grade Medium
  • Series R283 Metalite
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list