BELT FILE 1/2X12 R283 P60-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT FILE 1/2X12 R283 P60-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27555
  • Mfr. Model # 27555
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.04 lbs

Product Details

File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 12 inches and grit is 60.

Technical Specs

  • Width 1/2"
  • Length 12"
  • Grit 60
  • Item File Belt
  • Grade Medium
  • Series Metalite R283
  • Backing Material Rayon
  • Backing Weight X
  • Colour Brown
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list