BELT FILE 1/2X12 R283 P100-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT FILE 1/2X12 R283 P100-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27553
  • Mfr. Model # 27553
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.1 lbs

Product Details

File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 12 inches and grit is 100.

Technical Specs

  • Width 1/2"
  • Length 12"
  • Grit 100
  • Colour Brown
  • Item File Belt
  • Grade Fine
  • Series Metalite R283
  • Abrasive Type Coated
  • Backing Material Rayon
  • Backing Weight X
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list