Skip Content
BELT FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FAN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC15455
  • Mfr. Model # 15455
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Top Cog(R) v-belt. Top width 0.44 inches. Outside length 45.5 inches.

Technical Specs

  • Industry Number 11A1155
  • Item Automotive V-Belt
  • Belt Type Cogged
  • Outside Length 45.5"
  • Top Width 0.44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list