BELT FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT FAN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC15215
  • Mfr. Model # 15215
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Delivers outstanding performance and flexibility obtained through bottom cog technology to make the most flexible heavy-duty v-belt. Increased load carrying capacity, flexibility, length stability and maximum power transfer. Meets or exceeds SAEJ636 and S

Technical Specs

  • Industry Number 11A0545
  • Item Automotive V-Belt
  • Belt Type Cogged
  • Top Width 0.44"
  • Outside Length 21.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list