Skip Content
BELT FAN TOP COG GOLD LABEL52.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FAN TOP COG GOLD LABEL52.5IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC15525
  • Mfr. Model # 15525
  • UNSPSC # 26111804
  • CATALOGUE PAGE # 3162
  • Shipping Weight 1.0 lbs

Product Details

Delivers outstanding performance and flexibility obtained through bottom cog technology to make the most flexible heavy-duty v-belt. Increased load carrying capacity, flexibility, length stability and maximum power transfer. Meets or exceeds SAEJ636 and S

Technical Specs

  • Item Automotive V-Belt
  • Top Width 0.44"
  • Outside Length 52.5"
  • Belt Type Cogged
  • Industry Number 11A1335

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list