Skip Content
BELT FAN TOP COG GOLD LABEL 45IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FAN TOP COG GOLD LABEL 45IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC17450
  • Mfr. Model # 17450
  • UNSPSC # 26111804
  • CATALOGUE PAGE # 3162
  • Shipping Weight 1.0 lbs

Product Details

Top Cog(R) v-belt. Top width 0.53 inches. Outside length 45 inches.

Technical Specs

  • Belt Type Cogged
  • Item Automotive V-Belt
  • Outside Length 45.0"
  • Industry Number 13A1145
  • Top Width 0.53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list