BELT FAN TOP COG GOLD LABEL 44-3/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT FAN TOP COG GOLD LABEL 44-3/4I

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC17448
  • Mfr. Model # 17448
  • UNSPSC # 26111804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Top Cog(R) v-belt. Top width 0.53 inches. Outside length 44.75 inches.

Technical Specs

  • Item Automotive V-Belt
  • Belt Type Cogged
  • Outside Length 44.75"
  • Industry Number 13A1135
  • Top Width 0.53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list